Skip Content

ST
3M

Black Sealant, Polyurethane, 10.1 oz. Cartridge, Package Quantity 12

  • Item # 2JCD1
  • My Part #
  • Mfr. Model # 540
  • Catalog Page # N/A
  • UNSPSC # 31201602
Sealant,10.1 oz.,Black,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $118.50 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sealant
  • Adhesive Grouping Sealant
  • For Use On Metal,Plastic,Wood
  • Sealant Base Polyurethane
  • Sealant Color Family Blacks
  • Color Black
  • Sealant Container Cartridge
  • Size 10.1 oz.
  • Sealant Properties Flexible,Outdoor,Paintable,Waterproof
  • Begins to Harden 90 min.
  • Full Cure 1 day
  • Performance Temp. Range -40 Degrees to 194 Degrees F
  • Application Temp. Range 40 Degrees to 95 Degrees F
  • Specific Gravity 1.17
  • Flash Point Not Specified
  • VOC 53.7g/L
  • Application Seal Lap Seams on Trucks, Trains, Trailers, Vans, RV's Specialty Vehicles and Construction Panels, Marine, Good for General Industrial Bonding/Sealing
  • Meets ASTM C920, Type S, Grade NS, Class 25, Surface Flame Spread ASTM E162, Smoke Generation ASTM E662, SP800-C, IMO/MED
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.