ST
3M

Black, Blue, Brown, Green, Gray, Orange, Red, Violet, White, Yellow Wire Marker Dispenser w/Tape

  • Item # 4DYW9
  • My Part #
  • Mfr. Model # STD-C
  • Catalog Page # 373
  • UNSPSC # 44102411
Black, Blue, Brown, Green, Gray, Orange, Red, Violet, White, Yellow Wire Marker Dispenser w/Tape close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire Management~Wire Marking Labels


$75.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ScotchCode™ STD Dispenser is compact and refillable, with easy cut-off for no waste. Provides fast, convenient access to 10 rolls of wire and cable marking tape. Nonsmear polyester with high-tack acrylic adhesive resists solvents, oil, and water to give optimum adherence to insulation surfaces.

View More

Technical Specs

  • Item Wire Marker Dispenser w/Tape
  • Label Type Preprinted
  • Legend (Blank)
  • Color Black, Blue, Brown, Green, Gray, Orange, Red, Violet, White, Yellow
  • Material Polyester Film Tape
  • Temp. Range -40 Degrees to 250 Degrees F
  • Label Width 0.22"
  • Label Height .003"
  • Marker Attachment Style Self-Adhesive
  • No. of Labels 0
  • Label Material Polyester Film
  • Background Color Black, Blue, Brown, Green, Gray, Orange, Red, Violet, White, Yellow
  • Uses Dispenser Mfr. No. STD
  • Rolls per Legend 1
  • Fits Wire Dia. 6/0 to 24 AWG
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products