Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Backwashing Water Filter, 5 GPM, 1 In

  • Item # 3P972
  • Mfr. Model # NUBW1001F
  • Catalog Page # N/A
  • UNSPSC # 40161502
Backwashing Water Filter,5 GPM,1 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Backwashing Filters

Product Details

Reduces cloudy appearance of water due to silt and other suspended materials. 1" NPT connections.

View More

Technical Specs

  • Item Backwashing Water Filter
  • Size 1"
  • Filter Media Filter Ag
  • Height (In.) 56
  • Width (In.) 12
  • Depth (In.) 18
  • Dia. (In.) 5
  • Continuous GPM 3.0
  • System Capacity 5
  • Pumping Rate Required GPM 5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).