Skip Content

ST
3M

BX Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item# 5PA80
  • Mfr. Model# 11380-00000-20
  • Catalog Page# 2026
  • Catalog Group# H1141
  • UNSPSC# 46181802
BX  Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $8.89 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.07 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sleek, contoured and fully adjustable protective eyewear, 3M™ BX™ features a soft adjustable nose bridge, lens angle adjustment, and adjustable length temples for extended wear.BX protective eyewear is built to help offer adjustable comfort. The polycarbonate lens has three lens angles for a cozy fit. Integrated sideshields and soft nose bridge combine to offer pleasant extended wear. These sleek, contoured and adjustable BX safety glasses help protect your eyes from impact and UV. 20 safety glasses per case.

View More

Technical Specs

  • Item Safety Glasses
  • Series BX(TM)
  • Gender Unisex
  • Lens Color Clear
  • Polarized Lens Yes
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Frame Design Wraparound
  • Safety Glasses Frame Style Half-Frame
  • Frame Color Black/Silver
  • Safety Glasses Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Style Adjustable
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable Yes
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010, CSA Z94.3-2002
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.