Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SCOTCH-BRITE

6" Fiber Disc, Aluminum Oxide, 1/4", Non-Woven, CP-DC, PK100

  • Item# 2DLK7
  • Mfr. Model# 00827
  • Catalog Page# N/A
  • UNSPSC# 31191506
6" Fiber Disc, Aluminum Oxide, 1/4", Non-Woven, CP-DC, PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fiber Discs

Technical Specs

  • Item Fiber Disc
  • Disc Dia. 6"
  • Mounting Hole Size 1/4"
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Grade Medium
  • Backing Material Nylon
  • Max. RPM 4000
  • Series CP-DC
  • Vacuum Hole Design No Hole
  • Color Tan
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None