Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

7" Fiber Disc, Ceramic, 36 Grit, 7/8", Coated, 983C, PK100

  • Item# 2AXL1
  • Mfr. Model# 60804
  • Catalog Page# N/A
  • UNSPSC# 31191506
7" Fiber Disc, Ceramic, 36 Grit, 7/8", Coated, 983C, PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fiber Discs

Technical Specs

  • Item Fiber Disc
  • Disc Dia. 7"
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Grit 36
  • Grade Extra Coarse
  • Backing Material Fiber
  • Backing Weight YF
  • Max. RPM 8600
  • Series 983C
  • Vacuum Hole Design No Hole
  • Color Brown
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None