Skip Content

TP
3M

Applicator Pneumatic Applicator For Use With 490mL Cartridges

  • Item # 33HE88
  • My Part #
  • Mfr. Model # APP
  • Catalog Page # N/A
  • UNSPSC # 24122006
Pneumatic Applicator,10:1 Mixing Ratio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,219.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.942 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Using a pneumatic (compressed air) connection, 3M™ Scotch-Weld™ EPX™ pneumatic applicator efficiently applies adhesive for easy, quick applications. The EPX, or Exact Proportion mixer, makes dispensing adhesives clean and easy. Air pressure drives the dual pistons directly into the Duo-Pak (DP) cartridge, applying equal pressure and feeding the two components of the adhesive directly into the mixing nozzle (sold separately). The ergonomically designed pistol grip provides comfortable handling and precise control. Useful for bonding, joining, gluing, attaching, assembling, encapsulating, potting, and sealing applications.

View More

Technical Specs

  • Item Pneumatic Applicator
  • Type Applicator
  • Mixing Ratio 10:1
  • For Use With 490mL Cartridges
  • Characteristics Allows for Large Area Dispensing, Mixing Ratios Dispensing
  • Application Pneumatic Applicator
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.