Skip Content

WV
3M

Anti-Fog, Scratch-Resistant Direct Dust Goggle, Clear Lens

  • Item # 4MRP8
  • My Part #
  • Mfr. Model # 12305-00000-20
  • Catalog Page # N/A
  • UNSPSC # 46181804
Dust Rstnt Goggles,Antfg,Scrch Rstnt,Clr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Direct-vented design channels heat and moisture; top and bottom vent channels increase airflow and minimize fogging. Soft foam flange seals entire lens perimeter to keep out particulates. Wraparound design allows better peripheral vision.

View More

Technical Specs

  • Item Dust Goggle
  • Eyewear Venting Direct
  • Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Black
  • Eyewear Frame Design Wraparound
  • Lens Material Polycarbonate
  • Strap Material Elastic
  • Frame Material HSE Plastics andGlass
  • UV Protection 99.90%
  • X-Ray Detectable No
  • Includes Elastic Strap
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined Yes
  • Series Maxim
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products