Skip Content
ST
3M

Anti-Fog, Scratch-Resistant Indirect Chemical Splash Goggles, Clear Lens

  • Item # 3PB91
  • Mfr. Model # 16645-00000-10
  • Catalog Page # 1712
  • Catalog Group # E9515
  • UNSPSC # 46181804
Anti-Fog, Scratch-Resistant Indirect Chemical Splash Goggles, Clear Lens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $13.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GoggleGear safety goggles are fully assembled, soft flange seals and vented channels to increase airflow, minimize fogging and keep out particulates.GoggleGear safety goggles go beyond the standards with a combination of design and performance features rarely found with other safety eyewear. They feature a lightweight frame, a high wrap lens , low-profile design and a comfortable fit.

The goggle's soft flange seals entire lens perimeter to help keep out liquid splash, and includes indirect vent channels to increase airflow and help minimize fogging. Product is fully assembled and comes with an adjustable headband for secure fit in active applications. 10 safety goggles per case.

View More

Technical Specs

  • Item Chemical Splash Goggles
  • Eyewear Venting Indirect
  • Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Clear
  • Eyewear Frame Design Traditional
  • Lens Material Polycarbonate
  • Strap Material Elastic
  • Frame Material HSE Plastics andGlass
  • UV Protection 99.90%
  • X-Ray Detectable Yes
  • Includes Elastic Strap
  • Standards ANSI Z87.1-2003, CSA Z94.3-2002
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined No
  • Series Lexa
  • ANSI Dust/Splash Rating D3, D4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.