TP
3M

Amber Hot Melt Glue Stick, 1" Diameter, 3" Length, 264 PK

  • Item # 2GKJ5
  • My Part #
  • Mfr. Model # 3779 PG
  • Catalog Page # N/A
  • UNSPSC # 31201609
Amber Hot Melt Glue Stick, 1" Diameter, 3" Length, 264 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,346.00 / pkg. of 264
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ hot melt adhesive 3779 is an amber colored, high-performance thermoplastic adhesive designed for strong resistance to heat, impact, fuel, and oil. Use for assembly, attaching, securing, repairing, panel bonding, wire tacking, bundling, sealing, foam bonding, gluing, and packaging. Hot melt adhesive is designed to cool, harden, and reach bond strength in seconds for quick assembly.

• 1" dia. x 3"L amber glue stick
• Made with 100% solids, thermoplastic resin
• Quick work life eliminates need for clamps, fixturing, or additional drying time or energy

View More

Technical Specs

  • Item Hot Melt Glue Stick
  • Color Amber
  • Diameter 1"
  • Length 3"
  • For Use With Scotch-Weld Applicator PG II with Speed loader
  • Temp. Range -20 to 310 Degrees F
  • Begins to Harden 25 sec.
  • Full Cure 24 hr.
  • Peel Strength 18 psi
  • Shear Strength 700 psi
  • Tensile Strength 2100 psi
  • Substrates Electronics
  • Characteristics High Heat Resistance, High Strength, Good Fuel and Oil Resistance
  • Application Rigidizing Components, Attaching Components on PC Boards, Wire Fastening, Potting, Coil Terminating, Cable Strain Relief
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.