Skip Content

DV
3M

Aluminum Foil Tape, Acrylic, 3.00 mil Thick, 72mm X 55m, Silver, 1 EA

  • Item # 29WR87
  • My Part #
  • Mfr. Model # 3363
  • Catalog Page # N/A
  • UNSPSC # 31201521
Aluminum Foil Tape, Acrylic, 3.00 mil Thick, 72mm X 55m, Silver, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Foil Tapes

Technical Specs

  • Item Foil Tape
  • Tape Backing Material Aluminum
  • Tape Adhesive Acrylic
  • Tape Thickness 3.00 mil
  • Tape Width 72mm
  • Tape Length 55m
  • Tape Shape Continuous Roll
  • Tape Color Silver
  • Min. Tape Performance Temp. -30 Degrees F
  • Max. Tape Performance Temp. 260 Degrees F
  • Tape Tensile Strength 40 lb./in.
  • Tape Adhesive Strength 30 oz./in.
  • Tape Elongation 10%
  • Series 3363
  • Standards UL 723
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms