Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
3M

Aluminum Foil Tape, Acrylic, 6.70 mil Thick, 1-7/8" X 50 yd., Silver, 1 EA

  • Item # 29WR78
  • My Part #
  • Mfr. Model # 3320
  • Catalog Page # N/A
  • UNSPSC # 31201521
Aluminum Foil Tape, Acrylic, 6.70 mil Thick, 1-7/8" X 50 yd., Silver, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Foil Tapes

Technical Specs

  • Item Foil Tape
  • Tape Backing Material Aluminum
  • Tape Adhesive Acrylic
  • Tape Thickness 6.70 mil
  • Tape Width 1-7/8"
  • Tape Length 50 yd.
  • Tape Shape Continuous Roll
  • Tape Color Silver
  • Min. Tape Performance Temp. -20 Degrees F
  • Max. Tape Performance Temp. 175 Degrees F
  • Tape Tensile Strength 40 lb./in.
  • Tape Adhesive Strength 81 oz./in.
  • Tape Elongation 5%
  • Series 3320
  • Standards UL 723
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms