Skip Content

ST
3M

Epoxy Adhesive, 1.69 oz. Cartridge, Clear, Work Life: 5 min.

  • Item# 3L939
  • Mfr. Model# DP-100 SCOTCH-WELD 1.7 OZ
  • Catalog Page# 2775
  • UNSPSC# 31201607
Epoxy Adhesive, 1.69 oz. Cartridge, Clear, Work Life: 5 min. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $27.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotch-Weld™ epoxy adhesive DP100 is a 2-part, rigid epoxy adhesive for general purpose bonding. Fast-setting with 5-min. work life, reaches handling strength in 20 min., fully cured in 48 hr. Low-viscosity, clear formula bonds ABS, PVC, polystyrene, fiberglass, metal, rubber (except EPDM), glass, ceramics, concrete, and wood. Delivers a strong hold for multiple applications in electrical, general industrial, construction, and consumer goods industries.

UL 94 HB certified.

View More

Technical Specs

  • Item Epoxy Adhesive
  • For Use On Metal, Plastic
  • Epoxy Container Cartridge
  • Size 1.69 oz.
  • Work Life 5 min.
  • Functional Cure 20 min.
  • Full Cure 48 hr.
  • Epoxy Color Clear
  • Epoxy Max. Temp 300 Degrees F and Above
  • Temp. Range (F) -65 Degrees to 350 Degrees
  • Mixing Ratio 1:1
  • Series DP100
  • Shear Strength (PSI) 1500
  • Application For Bushing Assembly in Cars, Fiberglass Decks in Boats, Relays and Controls in Electronic Equipment, Lawn Sprinklers, Office Partitions, Pump Casting Components, Golf Clubs, Home Furniture and Surgical Instruments
  • For Use With EPX Applicator System, 4TY44
  • Type Fast Setting, Low Viscosity
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.