Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
3M

54 gal. Hi-Strength 94 ET Adhesive with Temp. Range (F) of -30° to 200°

  • Item # 15E728
  • Mfr. Model # 62-4875-9530-8
  • Catalog Page # N/A
  • UNSPSC # 31201616
54 gal. Hi-Strength 94 ET Adhesive with Temp. Range (F) of -30° to 200° close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $2,898.00 / each
Get This Price

$2254.71

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 459.094 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Adhesive
  • Type Hi-Strength 94 ET
  • Size 54 gal.
  • Temp. Range (F) -30 Degrees to 200 Degrees
  • Bonding Range 1 to 60 min.
  • Substrates Bonds Many Laminatates, Woods, Metals and Particle Board
  • Application Gluing, Spraying, Sticking, Carpet Bonding, Metal Bonding, Melamine Bonding, Edge Banding, Woodworking, Adhering, Laminating and Attaching Rubber
  • Standards SCAQMD Rule 1168 compliance; helps contribute to LEED(R) credits
  • Green Environmental Attribute Does Not Contain Methylene Chloride
  • Green Certification or Other Recognition GREENGUARD Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.