Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
3M

Adapter, Type 28,PK4

  • Item # 2CCF6
  • My Part #
  • Mfr. Model # 16120
  • Catalog Page # N/A
  • UNSPSC # 23153501
Adapter, Type 28,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $64.25 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.74 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ PPS™ adapter, Type 28, converts leading commercial spray guns into a gun that can use the 3M™ Paint Preparation System (PPS). This saves workers time in the preparation of paint materials such as measuring, mixing, and filtering. The all-in-one disposable painting system produces cleaner jobs, saves on paint consumption, reduces solvent usage by up to 70%, and improves the operator's efficiency by up to 50% between the prep and cleanup time (time associated with cleaning the paint reservoir and spray gun). PPS System can be used with virtually any spray gun.

View More

Technical Specs

  • Item Spray Gun Adapter
  • Type 28
  • For Use With 3M(TM) Paint Preparation System (Requires 17.5 mm Male, 19 mm Thread Gg)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.