TP
3M

Acrylic Foam Double Sided VHB Foam Tape, Acrylic Adhesive, 25.00 mil Thick, 1" X 4", White

  • Item # 45K034
  • My Part #
  • Mfr. Model # 4930
  • Catalog Page # N/A
  • UNSPSC # 31201527
Acrylic Foam Double Sided VHB Foam Tape, Acrylic Adhesive, 25.00 mil Thick, 1" X 4", White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $183.50 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use 3M™ VHB™ double-coated foam tape rolls for prepowder-coat paint applications and attaching vinyl trim, bonding vinyl extrusions and prepainted truck and trailer skins. Adhesive foam tape using VHB Material offers a permanent seal against water, moisture, and salt. Strong enough to replace spot welds, screws, rivets, and liquid adhesives with long-term durability, indoors and out. This general-purpose acrylic adhesive bonds well to metal substrates.

View More

Technical Specs

  • Item Double Sided VHB Foam Tape
  • Tape Backing Material Acrylic Foam
  • Tape Adhesive Acrylic
  • Tape Thickness 25.00 mil
  • Tape Width 1"
  • Tape Length 4"
  • Tape Shape Strip
  • Tape Color White
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 160 lb./in.
  • Tape Adhesive Strength 20 oz./in.
  • Liner Color White
  • Series 4930
  • Standards ASTM D897, UL746C
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.