ST
3M

Acrylic Foam Double Sided VHB Foam Tape, Acrylic Adhesive, 25.00 mil Thick, 1/2" X 5 yd., Gray

  • Item # 15C884
  • My Part #
  • Mfr. Model # 1/2-5-RP25
  • Catalog Page # 1390
  • UNSPSC # 31201527
Acrylic Foam Double Sided VHB Foam Tape, Acrylic Adhesive, 25.00 mil Thick, 1/2" X 5 yd., Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ VHB™ RP25 double-coated foam tape roll is 100% closed-cell tape that forms a tight, high-performance seal. Strong enough to replace spot welds, screws, rivets, and liquid adhesives with long-term durability, indoors and out. Bonds to a variety of materials, including metal, plastic, and painted surfaces. This multipurpose acrylic adhesive is an acrylic foam.

View More

Technical Specs

  • Item Double Sided VHB Foam Tape
  • Tape Backing Material Acrylic Foam
  • Tape Adhesive Acrylic
  • Tape Thickness 25.00 mil
  • Tape Width 1/2"
  • Tape Length 5 yd.
  • Tape Shape Continuous Roll
  • Tape Color Gray
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 90 lb./in.
  • Tape Adhesive Strength 256 oz./in.
  • Tape Core Diameter 1-1/2"
  • Liner Color White
  • Series RP25
  • Standards Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.