Skip Content

WV
3M

Acrylic Adhesive, 1.69 oz. Cartridge, Tan, Work Life: 10 min.

  • Item # 2RUC9
  • My Part #
  • Mfr. Model # DP-810NS
  • Catalog Page # N/A
  • UNSPSC # 31201607
Acrylic Adhesive, 1.69 oz. Cartridge, Tan, Work Life: 10 min. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.18 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotch-Weld™ Low Odor Acrylic Adhesive 810NS is a low odor acrylic adhesive designed to produce less odor when applied than traditional acrylic adhesives. It is ideal for industrial environments and difficult applications such as bonding slightly oily steel, galvanized steel, and aluminum. It offers excellent sheer and peel strength and that makes it ideal for industrial applications where permanent, high-strength bonding of similar and dissimilar surfaces is a requirement. With high impact resistance it will effectively bond wood, plastic, and metal with minimal surface preparation. This adhesive allows for precise application while ensuring your adhesive remains where you apply it, even on vertical surfaces. Recommended applications include bonding, joining, gluing, attaching, and assembling.

View More

Technical Specs

  • Item Acrylic Adhesive
  • Structural Adhesive Type Acrylic Adhesive
  • For Use On Ceramic,Metal,Plastic,Rubber,Wood
  • Container Type - Adhesives Dual-Cartridge
  • Size 1.69 oz.
  • Work Life 10 min.
  • Functional Cure 10 min.
  • Full Cure 24 hr.
  • Epoxy Color Tan
  • Epoxy Max. Temp 199 Degrees F and Below
  • Temp. Range (F) -65 Degrees to 180 Degrees
  • Mixing Ratio 1:1
  • Series DP810NS
  • Shear Strength (PSI) 4000
  • Application Low Odor Acrylic Adhesive
  • For Use With EPX Plus II Applicator-4TY44, EPX Plus II Mixing Nozzle-1VAL5
  • Type Low Odor, Non-Sag
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Acrylic Adhesive, 1.69 oz. Cartridge, Tan, Work Life: 10 min. is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Excellent bond strength The 810 adheres well to rigid plastic and metal surfaces. In my opinion, a good bond occurs when it can only be removed by chipping and scraping. I've attached a photo of the adhesive bonded to a carbide plate compared to silicone and another low cost epoxy. Silicone also bonded well but I needed a rigid bond, not a flexible. one.
Date published: 2018-04-06
  • y_2018, m_6, d_15, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2RUC9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.