Skip Content

ST
3M

Acrylic Adhesive, 1.69 oz. Cartridge, Black, Work Life: 10 min.

  • Item # 2GKN1
  • My Part #
  • Mfr. Model # DP810
  • Catalog Page # N/A
  • UNSPSC # 31201616
Acrylic Adhesive, 1.69 oz. Cartridge, Black, Work Life: 10 min. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $356.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.2 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotch-Weld™ acrylic adhesive DP810 is a low odor, nonflammable adhesive ideal for settings where harsh fumes or flammability are an issue. This 2-part adhesive is specially formulated to bond to oily metals, composites, and many plastics including nylon. Durable—provides strong shear and peel strength, plus toughened impact resistance for demanding end-use applications. 10-min. work life with 20-min. handling strength. Fully cured in 8 to 24 hr. Duo-Pak cartridge.

View More

Technical Specs

  • Item Acrylic Adhesive
  • Structural Adhesive Type Acrylic Adhesive
  • For Use On Ceramic,Metal,Plastic,Rubber,Wood
  • Container Type - Adhesives Dual-Cartridge
  • Size 1.69 oz.
  • Work Life 10 min.
  • Functional Cure 10 min.
  • Full Cure 24 hr.
  • Epoxy Color Black
  • Epoxy Max. Temp 300 Degrees F and Above
  • Temp. Range (F) -65 Degrees to 350 Degrees
  • Mixing Ratio 1:1
  • Series DP810
  • Shear Strength (PSI) 3600
  • Application For Bushing Assembly in Cars, Fiberglass Decks in Boats, Relays and Controls in Electronic Equipment, Lawn Sprinklers, Office Partitions, Pump Casting Components, Golf Clubs, Home Furniture and Surgical Instruments
  • For Use With EPX Applicator and Mixing Nozzle
  • Type Low-Odor, 2 Part
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.