Skip Content

TP
3M

Acrylic Adhesive, 1.69 oz. Cartridge, Off-White, Work Life: 15 min.

  • Item # 2CYB6
  • My Part #
  • Mfr. Model # DP820
  • Catalog Page # N/A
  • UNSPSC # 31201601
Acrylic Adhesive, 1.69 oz. Cartridge, Off-White, Work Life: 15 min. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $514.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.087 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotch-Weld™ acrylic adhesive DP820 is a 2-part acrylic adhesive specially formulated to bond a variety of plastics, thermoplastics, composites, metals, and oily metals. This strong adhesive can also replace screws, rivets, and welding. Resists many chemicals, water, humidity, and corrosion. Creates a strong, structural bond with minimal or no surface preparation. Medium viscosity allows controlled dispensing. Provides 15-min. work life with 40 min. handling strength. Fully cured in 48 hr.

View More

Technical Specs

  • Item Acrylic Adhesive
  • Structural Adhesive Type Acrylic Adhesive
  • For Use On Metal,Plastic
  • Container Type - Adhesives Dual-Cartridge
  • Size 1.69 oz.
  • Work Life 15 min.
  • Functional Cure 40 min.
  • Full Cure 48 hr.
  • Epoxy Color Off-White
  • Epoxy Max. Temp 250 Degrees to 299 Degrees F
  • Temp. Range (F) -65 Degrees to 250 Degrees
  • Mixing Ratio 1:1
  • Series DP820
  • Shear Strength (PSI) 3100
  • Application Excellent Plastic Adhesion
  • Type Medium Worklife
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.