Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

3M

Abrasive Roll, 8" W x 150 ft. L, 60G, Black

  • Item# 2JDV3
  • Mfr. Model# 14970
  • Catalog Page# N/A
  • UNSPSC# 31191516
Abrasive Roll,8" W x 150 ft. L,60G,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Abrasive Rolls

Technical Specs

  • Item Abrasive Roll
  • Width 8"
  • Length 150 ft.
  • Abrasive Material Aluminum Oxide
  • Grit 60
  • Grade Medium
  • Backing Material Polyester Film
  • Series 372L
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None