Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

Abrasive Roll, 8" W x 150 ft. L, 15G, Ornge

  • Item# 2FYF1
  • Mfr. Model# 80137
  • Catalog Page# N/A
  • UNSPSC# 31191516
Abrasive Roll,8" W x 150 ft. L,15G,Ornge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Abrasive Roll
  • Width 8"
  • Length 150 ft.
  • Abrasive Material Aluminum Oxide
  • Grit 15
  • Backing Material Polyester Film
  • Series 372L
  • Color Orange
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.