Skip Content

C3
3M

Very Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 2" W, 400 Grit

  • Item # 2FPU5
  • My Part #
  • Mfr. Model # 60440107088
  • Catalog Page # N/A
  • UNSPSC # 31191516
Abrasive Roll,2" W x 150 ft. L,P400G,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $233.50 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.61 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the 3M™ utility cloth roll 314D for hand sanding in a variety of applications. These lightweight cloth sanding strips with aluminum oxide abrasive are ideal for deburring, blending and repairing metal finishes, rust, or other contaminant removal, and surface preparation for paints and coatings. Light, J-weight backing conforms to circular edges, angles, and other contours.

• Cut or tear strips for the desired length
• Cloth backing is both flexible and durable to withstand heavy use
• Cloth remains durable even when bent or rolled, without tearing or shelling

View More

Technical Specs

  • Item Abrasive Roll
  • Width 2"
  • Length 150 ft.
  • Abrasive Material Aluminum Oxide
  • Grit 400
  • Grade Very Fine
  • Backing Material Cloth
  • Backing Weight J
  • Series 314D
  • Color Orange
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.