Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Abrasive Roll, 1-1/2"W x75 ft. L, 180G, PK5

  • Item# 2AYX3
  • Mfr. Model# 00051144050710
  • Catalog Page# N/A
  • UNSPSC# 31191516
Abrasive Roll,1-1/2"W x75 ft. L,180G,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Abrasive Rolls

Technical Specs

  • Item Abrasive Roll
  • Width 1-1/2"
  • Length 75 ft.
  • Abrasive Material Aluminum Oxide
  • Grit 180
  • Grade Very Fine
  • Backing Material Fiber
  • Series 281W
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None