Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCOTCH-BRITE

Abrasive Roll, 6" W x 30 ft. L, Maroon, PK2

  • Item# 2AYW6
  • Mfr. Model# 05359
  • Catalog Page# N/A
  • UNSPSC# 31191516
Abrasive Roll,6" W x 30 ft. L,Maroon,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Abrasive Rolls

Technical Specs

  • Item Abrasive Roll
  • Width 6"
  • Length 30 ft.
  • Abrasive Material Aluminum Oxide
  • Grade Very Fine
  • Series HS-RL
  • Color Maroon
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms