Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
3M

7" x 0.125" Abrasive Cut-Off Wheel, Ceramic, 5/8"-11 Arbor Size, Type 27, 3M Green Corps

  • Item# 1DXP4
  • Mfr. Model# 92319
  • Catalog Page# 3003
  • UNSPSC# 23131503
7" x 0.125" Abrasive Cut-Off Wheel, Ceramic, 5/8"-11 Arbor Size, Type 27, 3M  Green Corps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $16.69 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.4 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Type 27 high-performance cut-off wheel is made from Cubitron™ ceramic abrasive grain that yields top performance with ferrous metal, stainless steel, and aluminum.

View More

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Type Type 27
  • Wheel Type Externally Reinforced
  • Diameter 7"
  • Thickness 0.125"
  • Arbor Size 5/8"-11
  • Abrasive Material Ceramic
  • Grit 36
  • Grade Extra Coarse
  • Max. RPM 8500
  • Series 3M(TM) Green Corps(TM)
  • Application Ferrous Metal, Stainless, Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.