WV
3M AQUA-PURE

Cartridge Water Filter Housing, Polypropylene, 1" NPT

  • Item # 49X981
  • My Part #
  • Mfr. Model # AP801
  • Catalog Page # 2698
  • UNSPSC # 40161502
Cartridge Water Filter Housing, Polypropylene, 1" NPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Whole-house filter housing features 1" inlet and outlet connections to ease installation and for high flow rates. Unit has a built-in pressure relief for convenient cartridge changeout. Requires 1 filter cartridge, sold separately.

View More

Technical Specs

  • Item Water Filter Housing
  • Type Cartridge
  • Size 1" NPT
  • Inputs/Outputs 1" NPT
  • Height (In.) 13-5/16
  • Width (In.) 7-1/2
  • Dia. (In.) 6
  • Length (In.) 7-1/2
  • Flow Rate (GPM) 20
  • Max. Flow GPM 20
  • Max. Pressure (PSI) 100
  • Max. Temp. (F) 100
  • Housing Material Polypropylene
  • Head Material Plastic
  • Cartridges Required 1
  • For Use With Mfr. No. AP810, AP811, AP814, AP817
  • Color White/Blue
  • Includes Wrench, Braket
  • Standards CFR-21 Compliant
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products