Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
3M AQUA-PURE

Cartridge, 1" NPT Horizontal

  • Item # 6YJ17
  • My Part #
  • Mfr. Model # SST2HB
  • Catalog Page # 2698
  • UNSPSC # 40161502
Cartridge, 1" NPT Horizontal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Easy to install on incoming water lines and allows quick cartridge replacement. Cartridges are sold separately.

View More

Technical Specs

  • Item Cartridge
  • Size 1" NPT Horizontal
  • Height (In.) 22-5/16
  • Dia. (In.) 4-5/32
  • Length (In.) 22-5/16
  • Max. Pressure (PSI) 300
  • Max. Temp. (F) 275
  • Head Material Stainless Steel
  • Cartridges Required 2
  • For Use With Double Cartridge Housing
  • Includes Mounting Bracket
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products