WV
3M

9" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 1/4"-Thick, 6650 Max. RPM

  • Item # 22PA21
  • My Part #
  • Mfr. Model # 60410011567
  • Catalog Page # 2386
  • UNSPSC # 23131503
9" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 1/4"-Thick, 6650 Max. RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $11.63 / each

Web Price $19.88

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.55 lbs.
Country of Origin Austria Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Cubitron™ II Grinding Wheel is designed to provide a high cut rate and long life span when removing welds from internal angles. It features high-performing abrasives with precision-shaped grain technology to maximize cutting potential. The precision-shaped grain sharpens itself as it fractures, creating super-sharp points and edges that slice cleanly through material, rather than plowing as traditional abrasives do. Use on stainless steel, mild steel, and aerospace alloys with a right-angle grinder and a wheel guard that is designed specifically for the size of wheel used.

View More

Technical Specs

  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 9"
  • Thickness 1/4"
  • Arbor Hole Size 7/8"
  • Abrasive Material Ceramic
  • Abrasive Grit 36
  • Max. RPM 6650
  • Series CUBITRON II
  • Grade Very Coarse
  • Application Ferrous Metal, Stainless, Aluminum
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.