Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

9" Medium Wall Cold Shrink Tubing, Flexible EPDM Rubber, Shrink Ratio Not Rated

  • Item # 4YT80
  • Mfr. Model # 8426-9
  • Catalog Page # 383
  • UNSPSC # 39121721
9" Medium Wall Cold Shrink Tubing, Flexible EPDM Rubber, Shrink Ratio Not Rated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $33.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These cold shrink connector insulators are designed to offer fast, simple installation without heat or tools. They also protect in-line splices up to 1kV with constant radial pressure that seals out moisture without adhesives or glue. Each insulator is supported by a removable core.

View More

Technical Specs

  • Item Cold Shrink Connector Insulators
  • Shrink Tubing Type Cold Shrink Tubing
  • Shrink Tubing Wall Type Medium Wall
  • Shrink Tubing Material EPDM Rubber
  • Shrink Tubing Material Type Flexible
  • Flame Retardant No
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Usable Temp. Range -40 Degrees to 194 Degrees F
  • Shrink Ratio Not Rated
  • Use Shrink Tubing With Wire Size 2/0 AWG to 250 kcmil
  • Shrink Tubing I.D. Before Shrinking 1.180"
  • I.D. After Shrinking 0.550"
  • Shrink Tubing Length 9"
  • Color Black
  • Max. Voltage 1000V
  • Features Flexible, Requires No Tools or Heat, Moisture-Tight Seal, UV Resistant, Suitable for Direct Buried Applications
  • Standards ANSI C119.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.