Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

8" Medium Wall Cold Shrink Tubing, Flexible EPDM Rubber, Shrink Ratio Not Rated

  • Item# 4YT83
  • Mfr. Model# 8424-8
  • Catalog Page# 383
  • UNSPSC# 39121721
8" Medium Wall Cold Shrink Tubing, Flexible EPDM Rubber, Shrink Ratio Not Rated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $26.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Cold Shrink Connector Insulator 8420 Series has an open-ended, tube-shaped design and 1 kV rating that let the sleeve act as both a moisture barrier and insulator in primary electrical applications. The strong, EPDM rubber material also helps protect wires from damage due to ozone, acids, and alkalis, and it stands up to extreme temperatures of -40° to 194°F (-40° to 90°C).

View More

Technical Specs

  • Item Cold Shrink Connector Insulators
  • Shrink Tubing Type Cold Shrink Tubing
  • Shrink Tubing Wall Type Medium Wall
  • Shrink Tubing Material EPDM Rubber
  • Shrink Tubing Material Type Flexible
  • Flame Retardant No
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Usable Temp. Range -40 Degrees to 194 Degrees F
  • Shrink Ratio Not Rated
  • Use Shrink Tubing With Wire Size 10 to 1/0 AWG
  • Shrink Tubing I.D. Before Shrinking 0.820"
  • I.D. After Shrinking 0.100"
  • Shrink Tubing Length 8"
  • Color Black
  • Max. Voltage 1000V
  • Features Flexible, Requires No Tools or Heat, Moisture-Tight Seal, UV Resistant, Suitable for Direct Buried Applications
  • Standards ANSI C119.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.