TP
3M

8" Coated Sanding Disc Roll, Non-Vacuum, 100 Grit, Medium Grade, Aluminum Oxide, 200 PK

  • Item # 2DKA9
  • My Part #
  • Mfr. Model # 60010007940
  • Catalog Page # N/A
  • UNSPSC # 31191506
8" Coated Sanding Disc Roll, Non-Vacuum, 100 Grit, Medium Grade, Aluminum Oxide, 200 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $331.00 / pkg. of 200
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.29 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Stikit™ paper disc roll 363I is a heavy-duty paper disc for medium stock removal and consistent finishing on both wood and metal. Durable aluminum oxide abrasive grain cuts fast on many surfaces. A Stikit disc must be pressed onto a Stikit backup pad (or disc pad, sold separately) and attached to sander. Convenient roll eliminates the need to remove disc liners from individual discs.
• Strong, F-weight paper backing for extra durability
• Open-coat construction prevents clogging
• Adhesive backing for easy application and removal
• Resin bond resists heat to prolong disc life

View More

Technical Specs

  • Item Sanding Disc Roll
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 8"
  • Abrasive Grit 100
  • Abrasive Grade Medium
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Paper
  • Backing Weight F
  • Color Gold
  • Series 363I
  • Discs per Roll 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.