Skip Content

WG
3M

8" Coated PSA Sanding Disc, 240 Grit, Non-Vacuum, Very Fine Grade, Silicon Carbide 500, PK

  • Item # 2DHN5
  • My Part #
  • Mfr. Model # 21343
  • Catalog Page # N/A
  • Catalog Group # J1117
  • UNSPSC # 31191506
8" Coated PSA Sanding Disc, 240 Grit, Non-Vacuum, Very Fine Grade, Silicon Carbide 500, PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $177.00 / pkg. of 500

Web Price $821.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Wetordry™ Paper Disc features extra-fast cutting silicon carbide on a strong, waterproof paper backing that gives you superior finishing for both wet and dry applications on a variety of substrates. Used with water, these discs enable you to rinse areas of the workpiece and the sheet during use to prevent dust and debris from clogging the points of the abrasive and reduce air-borne dust, while producing a faster cut at the same time. These versatile discs are ideal on surfaces that tend to generate a lot of dust, such as paint, primer, and wood; and can also be used dry for finishing metal and gel coats. The adhesive backing provides easy attachment to a random orbital sander.

View More

Technical Specs

  • Item PSA Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 8"
  • Abrasive Grit 240
  • Abrasive Grade Very Fine
  • Abrasive Material Silicon Carbide
  • Disc Backing Material Paper
  • Series 431Q
  • Backing Weight C
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.