Skip Content

NC
3M

7" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 0.090"-Thick, 8500 Max. RPM

  • Item # 22PA43
  • My Part #
  • Mfr. Model # 60440311649
  • Catalog Page # 2386
  • UNSPSC # 23131503
Abrasive Cut-Off Wheel,T27,7 in.,7/8 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 3M™ Cubitron™ II Cut-Off Wheel features precision-shaped ceramic grain to help in providing exceptionally fast cutting and long life. The triangular abrasive grains form sharp peaks that slice cleanly through metal, rather than gouging or plowing as traditional abrasives do. The peaks also sharpen themselves continuously as the points break off, which helps to provide a cut with reduced friction-related stress cracks and discoloration. Use for perpendicular cuts on metal such as auto body or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners, mild steel, and aerospace alloys. A wheel guard that fits the size of the cut-off wheel (available separately) is required for use.

View More

Technical Specs

  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Thickness 0.090"
  • Arbor Hole Size 7/8"
  • Abrasive Material Ceramic
  • Abrasive Grit 36
  • Max. RPM 8500
  • Series CUBITRON II
  • Grade Extra Coarse
  • Application Ferrous Metal, Stainless, Aluminum
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.