Skip Content

TP
3M

7" Flap Disc, Type 29, 7/8" Mounting Hole, Medium, 80 Grit Zirconia Alumina, 1 EA

  • Item # 20RV80
  • My Part #
  • Mfr. Model # 60440263568
  • Catalog Page # N/A
  • UNSPSC # 31191506
Flap Disc,7 in.,Medium close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.75 / each

Shipping: pkg of 5

Pickup: pkg of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.838 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ flap disc 577F tackles the toughest high-pressure metalworking applications and leaves a blended finish, all in one step. Ideal for a wide range of heavy-duty applications, including weld grinding, deburring, rust removal, edge grinding, and weld seam blending. Fast-cutting alumina zirconia mineral is designed for tough grinding applications where final finish is important.

• Overlapping construction allows more abrasive material to be loaded onto the cutting surface, far outlasting typical discs
• A flap disc easily follows curves and contours
• Flap combines grinding and blending into one step for time savings
• Grinding aid reduces temperatures for heat-sensitive alloys like stainless steel, nickel alloys, and titanium
• Heavyweight polyester-backed flap for longer life
• Quick-change disc simplifies disc changes

View More

Technical Specs

  • Item Flap Disc
  • Abrasive Disc Type Type 29
  • Disc Diameter 7"
  • Mounting Hole Size 7/8"
  • Abrasive Grit 80
  • Abrasive Grade Medium
  • Disc Backing Material Cloth
  • Abrasive Material Zirconia Alumina
  • Series 577F
  • Backing Weight YF
  • Max. RPM 8600
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.