Skip Content

DV
3M

7" Coated Fiber Disc, 7/8" Mounting Hole Size, Fine, 120 Grit Ceramic, 25 PK

  • Item # 48WZ50
  • My Part #
  • Mfr. Model # 60440206716
  • Catalog Page # N/A
  • UNSPSC # 31191506
Fiber Disc,120 Grit,8600 Max. RPM,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fiber Discs

Product Details

An economical choice for edge chamfering/beveling and weld blending on stainless steel, high tensile alloys, and ferrous and/or non-ferrous metals, such as iron, steel, welds, cast-iron, etc. The coated ceramic abrasive is bonded to a blended fiber disc for extremely long life.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 7"
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Abrasive Grit 120
  • Abrasive Grade Fine
  • Disc Backing Material Fiber
  • Max. RPM 8600
  • Series 785C
  • Color Orange
  • Vacuum Hole Design Non-Vacuum
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products