Skip Content

ST
3M

7.00 gpm Water Filter Cartridge, Fits Brand: 3M, 5 Micron Rating

  • Item # 40XA65
  • My Part #
  • Mfr. Model # HF95-S-SR
  • Catalog Page # 2697
  • UNSPSC # 40161502
7.00 gpm Water Filter Cartridge, Fits Brand: 3M, 5 Micron Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $201.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.51 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ High Flow Series replacement water filter fits the VH3 filter head (No. 40XA67, sold separately) and helps provide consistent high-quality water by reducing particulates from incoming water. Its Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T..”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast-and-easy cartridge change-outs without a filter wrench.

• Use for ice machine water filtration
• Multi-stage filtration eliminates need for a separate prefilter
• Built-in scale inhibitions prevent scale build-up on equipment

View More

Technical Specs

  • Item Water Filter Cartridge
  • Fits Brand 3M
  • For Use With 40XA67
  • Micron Rating 5
  • Filter Flow Rate 7.00 gpm
  • Application Ice Machine
  • Filter Reduces Scale,Sediment
  • Max. Pressure 125 psi
  • Max. Temp. 100 Degrees F
  • Filter Diameter 4-1/2"
  • Standards NSF 42, FDA CFR-21
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.