Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
3M

6" x 5 yd. Conformable Foam Double Sided VHB Tape, 45 mil, Gray, 1EA

  • Item # 15C357
  • Mfr. Model # 4941
  • Catalog Page # 1641
  • UNSPSC # 31201527
6" x 5 yd. Conformable Foam Double Sided VHB Tape, 45 mil, Gray, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $255.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.49 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ VHB™ 4941 double-coated foam tape roll bonds muntin bars to windows; bonds and seals polycarbonate lenses over LCDs; bonds prepainted metals in truck assembly; mounts vinyl wiring ducts and conduit channels. 100% closed-cell tape forms a tight, high-performance seal. Strong enough to replace spot welds, screws, rivets, and liquid adhesives with long-term durability, indoors and out. This multipurpose acrylic adhesive is a conformable foam.

View More

Technical Specs

  • Item Double Sided VHB Tape
  • Material Conformable Foam
  • Color Gray
  • Shape Continuous Roll
  • Width 6"
  • Length 5 yd.
  • Thickness 45 mil
  • Liner Color White (Printed)
  • Tensile Strength 85 lb./in.
  • Adhesion Strength 320 oz./in.
  • Adhesive Multi Purpose Acrylic
  • Performance Temp. 60 Degrees to 200 Degrees F
  • Standards ASTM D897, UL746C
  • Green Environmental Attribute RoHS Compliant
  • Tape Color Gray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.