TP
3M

6" Thin Wall Heat Shrink Tubing, Flexible Polyolefin, Shrink Ratio 4:1

  • Item # 40L340
  • My Part #
  • Mfr. Model # EPS400-.450-6"-Black PK100
  • Catalog Page # N/A
  • UNSPSC # 39121711
6" Thin Wall Heat Shrink Tubing, Flexible Polyolefin, Shrink Ratio 4:1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $304.50 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This adhesive-lined, semirigid polyolefin, heat-shrink tubing features an inner meltable wall that is forced into small voids by the shrinking action of the tubing. It helps to provide a tough protective and insulating barrier, which is highly resistant to penetration by moisture and the introduction of chemicals and solvents.

View More

Technical Specs

  • Item Heat Shrink Tubing
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Wall Type Thin Wall
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Material Type Flexible
  • Flame Retardant No
  • Shrink Tubing Adhesive Lined Yes
  • Shrink Tubing Usable Temp. Range -131 Degrees to 275 Degrees F
  • Shrink Ratio 4:1
  • Use Shrink Tubing With Wire Size 10 to 4 AWG
  • Shrink Tubing I.D. Before Shrinking 0.450"
  • I.D. After Shrinking 0.105"
  • Shrink Tubing Wall Thickness After Shrinking 0.053"
  • Shrink Tubing Length 6"
  • Color Black
  • Min. Shrink Temp. 250 Degrees F
  • Max. Voltage 700V
  • Standards UL Listed, UL File E-157227
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.