Skip Content
TP
3M

6" Molded Wheel, 1/2" Thickness, Arbor Hole, Aluminum Oxide, 240/100 Grit, Package Quantity 2

  • Item # 2FXC3
  • My Part #
  • Mfr. Model # 61500189354
  • Catalog Page # N/A
  • UNSPSC # 31191505
Molded Wheel,NonWvn,6x1/2x1,240/100G,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $225.50 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.4 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ XR molded wheel is durable and strong enough to stand up to edge deburring, blending, and finishing. This aggressive cutting wheel features aluminum oxide abrasive that cuts sharp while leaving a fine finish. Suitable for a wide variety of materials in both woodworking and metalworking, including heavy stock removal on ferrous and nonferrous alloys.

View More

Technical Specs

  • Item Molded Wheel
  • Wheel Type Non-Woven
  • Series XR-WM
  • Diameter 6"
  • Thickness 1/2"
  • Mounting Type Arbor Hole
  • Mounting Size 1"
  • Abrasive Material Aluminum Oxide
  • Grit 240/100
  • Max. RPM 3600
  • Application For Parting Line Removal, Deburring, Finishing, Polishing, and Shaping
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.