WV
3M

6" Coated Sanding Disc Roll, Non-Vacuum, 800 Grit, Ultra Fine Grade, Aluminum Oxide, 1 EA

  • Item # 48WY99
  • My Part #
  • Mfr. Model # 60440233066
  • Catalog Page # N/A
  • UNSPSC # 31191506
6" Coated Sanding Disc Roll, Non-Vacuum, 800 Grit, Ultra Fine Grade, Aluminum Oxide, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Discs and Kits~Sanding Disc Rolls


$31.38 / each

Web Price $34.87

Shipping: pkg of 4

Pickup: pkg of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • Clearance Item

Product Details

3M™ Paper Disc Roll discs are ideal for use with hand-held random orbital sanders on a variety of substrates where loading is a concern, and the roll of pressure sensitive adhesive discs offers grab-and-go convenience. Featuring aluminum oxide mineral on a durable paper backing with a load-resistant coating, these discs offer aggressive cut and long life. This disc roll is well suited for extended use in high production operations for general sanding and finishing applications on whitewood, metal, composites, primer, paint, sealers, and topcoats. The open coat construction and a load resistant coating help prevent clogging when working with softwoods or paint.

View More

Technical Specs

  • Item Sanding Disc Roll
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 6"
  • Abrasive Grit 800
  • Abrasive Grade Ultra Fine
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Paper
  • Backing Weight C
  • Color White
  • Series 238U
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.