Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
3M

6" Coated Sanding Disc Roll, Non-Vacuum, 220 Grit, Fine Grade, Silicon Carbide, 1 EA

  • Item # 48WY34
  • My Part #
  • Mfr. Model # 60440231375
  • Catalog Page # N/A
  • UNSPSC # 31191506
6" Coated Sanding Disc Roll, Non-Vacuum, 220 Grit, Fine Grade, Silicon Carbide, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $70.25 / each

Shipping: pkg of 6

Pickup: pkg of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3Mâ„¢ Stikitâ„¢ Paper Disc Rolls are multiple sanding discs packaged in a roll for convenience and use in high-production environments and ideal for white wood sanding, sealer sanding, solid surface or where fine finish is critical. The disc itself features silicon carbide abrasive with a load-resistant coating and open coat abrasives that work together to minimize loading. It also features a silicon carbide abrasive, which is fast cutting, creates a smoother finish than aluminum oxide or garnet abrasives, and is effective for finishing on hard woods and solid surfaces. Constructed with A-weight, light paper, and a pressure sensitive adhesive backing, this disc will flex with the backup pad and flow over contours to produce consistent finishes. The adhesive holds the disc securely during use and provides quick and easy change out for multi-step sanding and finishing processes. These discs are suited for rotary and random orbital sanders. Applications include general sanding, finishing, blending, surface leveling, and prep prior to staining or painting, and bare wood sanding.

View More

Technical Specs

  • Item Sanding Disc Roll
  • Vacuum Hole Design Non-Vacuum
  • Abrasive Grit 220
  • Abrasive Material Silicon Carbide
  • Disc Backing Material Paper
  • Backing Weight A
  • Color Gray
  • Series 426U
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.