TP
3M

6" Coated Sanding Disc Roll, Non-Vacuum, 80 Grit, Coarse Grade, Silicon Carbide, 1 EA

  • Item # 48WY31
  • My Part #
  • Mfr. Model # 426U
  • Catalog Page # N/A
  • UNSPSC # 31191506
6" Coated Sanding Disc Roll, Non-Vacuum, 80 Grit, Coarse Grade, Silicon Carbide, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Discs and Kits~Sanding Disc Rolls


$71.67 / each

Shipping: pkg of 10

Pickup: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.535 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

3M™ Stikit™ Paper Disc Rolls are multiple sanding discs packaged in a roll for convenience and use in high-production environments and ideal for white wood sanding, sealer sanding, solid surface or where fine finish is critical. The disc itself features silicon carbide abrasive with a load-resistant coating and open coat abrasives that work together to minimize loading. It also features a silicon carbide abrasive, which is fast cutting, creates a smoother finish than aluminum oxide or garnet abrasives, and is effective for finishing on hard woods and solid surfaces. Constructed with A-weight, light paper, and a pressure sensitive adhesive backing, this disc will flex with the backup pad and flow over contours to produce consistent finishes. The adhesive holds the disc securely during use and provides quick and easy change out for multi-step sanding and finishing processes. These discs are suited for rotary and random orbital sanders. Applications include general sanding, finishing, blending, surface leveling, and prep prior to staining or painting, and bare wood sanding.

View More

Technical Specs

  • Item Sanding Disc Roll
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 6"
  • Abrasive Grit 80
  • Abrasive Grade Coarse
  • Abrasive Material Silicon Carbide
  • Disc Backing Material Paper
  • Backing Weight A
  • Color Gray
  • Series 426U
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.