TP
3M

6" Coated Sanding Disc Roll, 6 Hole, 100 Grit, Medium Grade, Aluminum Oxide, 4 PK

  • Item # 30HL15
  • My Part #
  • Mfr. Model # 60440272601
  • Catalog Page # N/A
  • UNSPSC # 31191506
6" Coated Sanding Disc Roll, 6 Hole, 100 Grit, Medium Grade, Aluminum Oxide, 4 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Discs and Kits~Sanding Disc Rolls


$257.19 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.585 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Use 3M™ Stikit™ paper disc roll 236U for sanding and finishing on many different surfaces, such as paint, primer, softwood, metal, plastic, hard and soft composites, and fiberglass. Durable aluminum oxide abrasive grain cuts fast on many surfaces.

• A Stikit disc must be pressed onto a Stikit backup pad (or disc pad, sold separately) and attached to sander 
• Strong, C-weight paper backing for extra durability
• Open-coat construction and load-resistant coating helps prevent premature loading
• Adhesive backing for easy application and removal
• Convenient roll eliminates the need to remove disc liners from individual discs

View More

Technical Specs

  • Item Sanding Disc Roll
  • Abrasive Type Coated
  • Vacuum Hole Design 6 Hole
  • Disc Diameter 6"
  • Abrasive Grit 100
  • Abrasive Grade Medium
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Paper
  • Backing Weight C
  • Color Gold
  • Series 236U
  • Discs per Roll 100
  • Rolls/Case 4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.