TP
3M

6" Coated Sanding Disc Roll, Multi-Hole, 800 Grit, Ultra Fine Grade, Aluminum Oxide, 4 PK

  • Item # 2DLF5
  • My Part #
  • Mfr. Model # 360L
  • Catalog Page # N/A
  • UNSPSC # 31191506
6" Coated Sanding Disc Roll, Multi-Hole, 800 Grit, Ultra Fine Grade, Aluminum Oxide, 4 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Discs and Kits~Sanding Disc Rolls


$266.26 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the 3M™ Stikit™ film disc roll 360L for fine sanding on plastics, gel coats, and polyurethane solid surface substrates. Aluminum oxide abrasive grain on a sturdy film backing provides the durability needed for high-production environments. Use for applications such as spot repairs, sanding plastic parts, paint feathering on defects, or sanding automotive primer.

• A Stikit disc must be pressed onto a Stikit backup pad (or disc pad, sold separately) and attached to sander
• Open coat construction helps reduce loading
• Adhesive backing for easy application and removal
• Convenient roll eliminates the need to remove disc liners from individual discs

View More

Technical Specs

  • Item Sanding Disc Roll
  • Abrasive Type Coated
  • Vacuum Hole Design Multi-Hole
  • Disc Diameter 6"
  • Abrasive Grit 800
  • Abrasive Grade Ultra Fine
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Film
  • Backing Weight 3 mil
  • Color Purple
  • Series 360L
  • Discs per Roll 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.