Skip Content
TP
3M

6-1/2"L Crimper, 19 AWG

  • Item # 2DRC8
  • My Part #
  • Mfr. Model # E9Y
  • Catalog Page # N/A
  • UNSPSC # 39121423
Crimper,Insulated,19 AWG,6-1/2" L,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $346.40 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotchlok™ Hand Crimping Tool includes an integrated wire cutter that helps to crimp connectors, while the stepped jaws and long nose provide parallel crimping action and help you reach in to tight places. Features include a side wire cutter, insulated handles, and a return spring.

• 3-to-1 mechanical advantage
• Can be applied to UAL, UG, UR2

View More

Technical Specs

  • Primary Crimping Application Electrical Wire and Cable
  • Item Crimper
  • Insulated / Uninsulated Insulated
  • Capacity 19 AWG
  • Overall Length 6-1/2"
  • Cuts Yes
  • Strips No
  • Max. Crimping Force Not Rated
  • Adjustable Manual
  • Handle Type Cushion Grip
  • Replacement Die Code None
  • Features Stepped Jaws, Long Nose, Return Spring, 3:1 Mechanical Advantage
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.