Skip Content
DV
3M

5" Type 11 Diamond Grinding Wheel, 1-1/4" Arbor, 1-1/2"-Thick, 6500 Max. RPM

  • Item # 40AR45
  • My Part #
  • Mfr. Model # 51141548852
  • Catalog Page # N/A
  • UNSPSC # 23131503
Flaring Cup Grinding Wheel,5In,D320,11A2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Grinding Wheel
  • Abrasive Wheel Type Type 11
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 1-1/4"
  • Thickness 1-1/2"
  • Abrasive Material Diamond
  • Abrasive Grit 320
  • Max. RPM 6500
  • Bond Type Resin
  • Abrasive Depth 1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.