Skip Content

DG
3M

5" Coated Hook-and-Loop Sanding Disc, 80 Abrasive Grit, Coarse Grade, Aluminum Oxide

  • Item # 20RU91
  • My Part #
  • Mfr. Model # 60440257099
  • Catalog Page # N/A
  • UNSPSC # 31191506
5" Coated Hook-and-Loop Sanding Disc, 80 Abrasive Grit, Coarse Grade, Aluminum Oxide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The 3M™ Hookit™ gold film disc 255L features aluminum oxide abrasive grain on a film backing for a fast cut-rate. Tear-resistant film backing provides a close tolerance and consistent finish on wood, paint prep, and defect repair applications. Uses the convenient Hookit hook-and-loop attachment for easy switching between grades.

• Well suited for a high-production environment
• Discs are easy to change and reuse
• Open coat construction provides an aggressive cut
• Load-resistant coating prevents dust and debris from clogging the disc

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design 5 Hole
  • Disc Diameter 5"
  • Abrasive Grit 80
  • Abrasive Grade Coarse
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Film
  • Backing Weight 2 mil
  • Series 255L
  • Color Gold
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products