Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
3M

5" Sanding Disc, Aluminum Oxide, 220 Grit, Very Fine, Coated, 216U, EA1

  • Item # 20RU71
  • Mfr. Model # 20538
  • Catalog Page # N/A
  • UNSPSC # 31191506
5" Sanding Disc, Aluminum Oxide, 220 Grit, Very Fine, Coated, 216U, EA1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $0.95 / each

Shipping: pkg of 500

Pickup: pkg of 500

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Hookit™ gold disc 236U is a clean sanding disc for medium coarse sanding. Aluminum oxide abrasive cut faster on a variety of materials in woodworking and metalworking, including ferrous metals.

• Multi-hole pattern that removes dust better than 5- or 6-hole products and eliminates need to align holes
• Provides an ideal balance between abrasive surface and dust extraction holes
• Open coat and load-resistant coating prevents clogging to optimize cut and product life
• Strong, C-weight paper backing supports aggressive sanding
• Disc is easy to change and reuse

View More

Technical Specs

  • Item Sanding Disc
  • Vacuum Hole Design No Hole
  • Disc Dia. 5"
  • Grade Very Fine
  • Grit 220
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper
  • Backing Weight A
  • Color Gold
  • Series 216U
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.