ST
3M

5 Micron Rating Thermally Bonded Filter Cartridge, 2-39/64" Diameter, 10" Height, 10.00 gpm

  • Item # 2MJF9
  • My Part #
  • Mfr. Model # RT10B16G20NN
  • Catalog Page # 2700
  • UNSPSC # 40161502
5 Micron Rating Thermally Bonded Filter Cartridge, 2-39/64" Diameter, 10" Height, 10.00 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.26 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.33 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M® Micro-Klean™ RT Series filter cartridges feature an enhanced contaminant holding capacity for fewer filter change outs. Grooved cartridge with extended surface area promotes fuller utilization of the depth-matrix and promotes long filter life. Made without adhesives, binders, surfactants or lubricants for compatibility in a wide range of applications and operating conditions. Materials comply with regulations for food and beverage contact and for use in potable water applications. Has a coreless filter structure for ease of disposal via incineration or shredding. Includes a continuous integral length filter element.

View More

Technical Specs

  • Item Thermally Bonded Filter Cartridge
  • Filter Cartridges Sub-Category Solid Cartridges
  • Micron Rating 5
  • Height 10"
  • Filter Diameter 2-39/64"
  • Filter Cartridge Media Polypropylene
  • Filter Flow Rate 10.00 gpm
  • Max. Temp. 176 Degrees F
  • Max. Pressure 125 psi
  • Application Drinking Water
  • Inside Dia. 1"
  • Series Micro-Klean(TM) RT
  • Standards FDA 21 CFR Compliant, NSF 42 and NSF 61 Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.